1-1/2 in. 300# Stainless Steel Ring Gasket
L441 1-1/2 in. 300# Stainless Steel Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- L441
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure Class:
- 300#
- Thickness:
- 0.0625 in
- UL Listed:
- No