30ml DPD Liquid
30ml DPD Liquid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reacts quickly
- Liquid reagents dissolve quickly but are less stable so offer a shorter shelf life
- No powders or tablets to dissolve
- DPD 3 is added to the reacted sample to measure total chlorine
- Also, liquid reagents are available to measure pH, hardness, alkalinity, copper, and other liquid reagents
- DPD 1A and DPD 1B are added to a 5 or 10 mL sample to test free available chlorine
- The liquid alternative to DPD tablets can be used with existing LaMotte chlorine comparators or colorimeters
Specifications
- Brand Model Compatibility:
- LaMotte SMART, 1200 Series, DC1500
- EPA Compliant:
- No
- Product Type:
- DPD Liquid
- Size:
- 30 mL
- Weight:
- 0.2 lb