Chloride Tablet UV/VIS Smart 3 Reagent
Chloride Tablet UV/VIS Smart 3 Reagent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to use software allows the analyst to choose a test factor from over 60 pre-programmed calibrations for LaMotte reagent systems
- The reacted sample is always scanned at the optimum wavelength which is automatically selected from the multiple LED optical system and the test result is presented on the large, backlit display. The colorimeter test results is displayed directly in units of concentration, as well as absorbance and %T, in one of seven languages
- The compact SMART®3 colorimeter is ideal for water analysis in the field or in the lab
- The meter logs up to 500 data points
- The data logger holds up to 500 time and date stamped data-points
- A USB connection allows an interface of the colorimeter with a computer for real-time data acquisition and data transfer
- Test factors can be arranged in any of three sequences that can be modified at any time to meet changing testing needs
- The analyst also has the option of entering up to 25 additional calibrations for analysis with custom reagent systems
Documents
Specifications
- Brand Model Compatibility:
- LaMotte 1910 SMART 3
- CE Approved:
- No
- EPA Compliant:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Chloride Test Tab
- Weight:
- 0.5 lb