DPD3 Chlorine Reagent Tablets 250/pk
DPD3 Chlorine Reagent Tablets 250/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 10 mL samples
- Stable reagent with long shelf life
Specifications
- Brand Model Compatibility:
- LaMotte SMART, 1200 Series, DC1500
- EPA Compliant:
- No
- Package Quantity:
- Pack of 250
- Product Type:
- DPD3 Tablet
- Weight:
- 0.1 lb