DPD4 Total Chlorine Reagent Tablets 100/pk
DPD4 Total Chlorine Reagent Tablets 100/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 10 mL samples
- Stable reagent with long shelf life
Specifications
- Brand Model Compatibility:
- LaMotte 3308, LaMotte SMART, 1200 Series, DC1500
- EPA Compliant:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- #4 DPD Tablet
- Weight:
- 0.1 lb