Chlorine Test Kit
Lamotte Chlorine Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop count method
- Includes enough reagent for 50 tests at 200 ppm
- Ideal for testing new water main super chlorination
- This test kit measures for high chlorine levels using the dropper pipet method. Range/sensitivity is 1 drop = 10 ppm Cl
Documents
Specifications
- Product Type:
- High Range Chlorine Test Kit
- Size:
- 10 ml
- Weight:
- 0.5 lb