LR44 Battery Powered 10 PPM Total Chlorine Pocket Tester Tracer
LR44 Battery Powered 10 PPM Total Chlorine Pocket Tester Tracer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Readings not affected by sample color
- Meter is waterproof and changing probe tips is easy
- Measure total chlorine, pH and ORP
- Chlorine and pH modes also display sample temperature
- Extra bold display includes an analog bar graph feature
- Memory can store up to 15 readings
- Readings are not affected by sample color or turbidity
- Automatic shut-off conserves battery life and low battery indicator warns you when power is low
- Automatic shut-off and low battery indicator; uses four LR-44 batteries
- Meter identifies which probe is in use and retains calibrations
Specifications
- Battery Size:
- LR44
- CE Approved:
- No
- EPA Compliant:
- No
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- 10 PPM Total Chlorine Pocket Tester Tracer
- UL Listed:
- No
- Weight:
- 0.1 lb