Smart 3 Multiparameter Colorimeter
Smart 3 Multiparameter Colorimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple, menu-driven operation allows you to select from over 75 pre-programmed tests for LaMotte reagent systems
- Results are displayed on the large backlit LCD directly in units of concentration, as well as absorbance and percentage T in one of seven languages
- The compact and waterproof SMART 3 colorimeter is ideal for water analysis in the lab or field
- Rechargeable battery lasts up to 1000 tests between charges
- USB connection interfaces the colorimeter to a computer for real-time data acquisition and data transfer
- Waterproof (IP-67 rated) housing
- Record up to 500 time/date stamped data points
- Enter up to 25 additional custom calibrations for analysis with other reagent systems
- All reagent sets are ordered separately
- Colorimeter includes (6) sample tubes, COD/UDV adapter, USB wall/computer adapter, USB cable, quick start guide and manual
Documents
Specifications
- Battery Type:
- Lithium-ion
- EPA Compliant:
- No
- Power Source:
- Battery
- Product Type:
- Colorimeter
- Weight:
- 3 lb