Sulfide Test Kit
Sulfide Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To measure, simply react sample and compare colors in the Octa-Slide viewer to determine sulfide concentration as ppm
- Includes comparator and tubes, reagents, instructions and carrying case
- Use to determine total sulfide levels in water
- This sulfide test kit tests for sulfide using the octa-slide 2 comparator. Range and sensitivity is 0.2, 0.5, 1.0, 2.0, 5.0, 10.0, 15.0, 20.0 ppm S2
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Sulfide Test Kit
- UL Listed:
- No
- Weight:
- 0.5 lb