16-3/4 in. 2-Light Wall Mount LED Wall Sconce in Brushed Nickel
Glacial Glow™ 16-3/4 in. 2-Light Wall Mount LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Glacial Glow™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ice
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 662
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No