64000 gal Softener Filter
Legacy 64000 gal Softener Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 64000 gal
- Collection:
- Legacy
- Fits Pipe Size:
- 1 in
- Flow Rate:
- 10 gpm
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi