6.6W Bulb 4-Pin Base
6.6W Bulb 4-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement UV bulb for 7-LWT-UV7 and 7-LWT-UV010
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7-LWT-UV7, 7-LWT-UV010
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Clear
- Contaminant Removal:
- Bacteria
- Diameter:
- 3/4 in
- Filtering Material:
- Yes
- Length:
- 16-1/2 in
- Material:
- Ceramic, Glass
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Bulb
- UL Listed:
- No
- Volts:
- 110/240V
- Watts:
- 34 W
- Weight:
- 0.5 lb