Guardian 50 gpd Reversible Water Filter

Part #L7CRO350  |  Item #3919027  |  Manufacturer Part #7-CRO-350

$414.59 EACH

Flow Rate:

50 gpd
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The 7-CRO-350 drinking water system has an easy-to-change filter and membrane (S1229RS) for filters S7025 and S7028
  • Tested and NSF certified for the reduction of lead, barium, cadmium, chromium (hexavalent) nitrates, chromium (trivalent), copper, radium 226/228, fluoride, selenium, TDS, cryptosporidium, pentavalent arsenic, and nitrite

Lead Law Compliant

Documents

Specifications

Application: Residential

CE Approved: No

Capacity: 3.2 gal

Collection: Guardian

Color Finish: White

Color Finish Category: Whites

Contaminant Removal: Arsenic, Barium, Cadmium, Chromium, Copper, Cysts, Fluoride, Lead, Nitrates, Radium, Selenium, Sodium

Depth: 10 in

End Connection 1: Adapter

End Connections: Adapter

Filtering Material: Yes

Flow Rate: 50 gpd

Height: 26-1/2 in

Lead Law Compliant: Yes

Length: 13-3/4 in

Material: Plastic

Maximum Pressure: 100 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 58

Pipe Tubing Size: 3/8 in

Pressure Class: 100#

Product Type: Reverse Osmosis

UL Listed: No

Weight: 18

Width: 10 in