9 gpm UV Water Purifier
Halo 9 gpm UV Water Purifier
Frequently Purchased Together
Product Details
- Suitable for 4.5" x 10" cartridges
- NPT connection ports 1"
- Optional gauge and drain ports
- Environmentally responsible way of treating your water
- Designed to the highest standard in the industry
- More effective than chemicals in destroying certain waterborne contaminants without altering the taste of water
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak
- Reversible mounting bracket
- Accessories included: Housing wrench, and lubri kit for O-ring lubrication; L7L6 UV Bulb; L7Q6 Quartz Sleeve; L7UVC Ballast; L410C5MB 5 Micron Sediment Filter
- Includes blue O-ring to avoid confusion with competitors black O-rings
Specifications
- Application:
- Residential
- Collection:
- Halo
- Color Finish Name:
- Stainless Steel
- Contaminant Removal:
- Bacteria, Sediment
- Depth:
- 21 in
- Diameter:
- 4-1/2 in
- Discharge:
- 1 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 9 gpm
- Height:
- 20-11/25 in
- Length:
- 11-1/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304 SS
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Ultraviolet Purifier
- Size:
- 21 in x 20-11/25 in x 11-1/4 in
- Weight:
- 28 lb
- Width:
- 20-11/25 in