L56 Water Sofeners 1 in. Timed Filter Valve
Heritage L56 Water Sofeners 1 in. Timed Filter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Heritage
- CE Approved:
- No
- Collection:
- Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/4 in
- EPA Compliant:
- No
- Filtering Material:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 9 in
- Maximum Temperature:
- 100
- NSF:
- NSF 44, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Product Type:
- Timed Filter Valve
- Size:
- 1 in
- UL Listed:
- No
- Valve Size:
- 1 in
- Volts:
- 115V
- Weight:
- 4 lb
- Width:
- 10-3/4 in