0.75 cf Water Softener Cabinet
X-Factor Series 0.75 cf Water Softener Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 16 gpm
- Height:
- 45 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 3/4 cu ft
- Volts:
- 115V
- Weight:
- 85 lb
- Width:
- 14-1/4 in