10 gpm Aeration Filter

You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 10 gpm Aeration Filter

  • Fast #
  • Part #L7LXCTAIR2B
  • Item #4335575
  • Manufacturer Part #7-LXCTAIR-2B
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 10 gpm Aeration Filter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
CE Approved:
No
Collection:
X-Factor Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Contaminant Removal:
Hydrogen Sulfide, Iron
Depth:
18-1/2 in
Diameter:
14 in
End Connection 1:
MNPT
End Connections:
MNPT
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
9 gpm
Height:
74-1/2 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
2 cu ft
UL Listed:
No
Volts:
115V
Weight:
111 lb
Width:
18-1/2 in