IronSoft 24,000 grains Tank Water Softener with Bypass and Fine Mesh Resin
X-Factor Series IronSoft 24,000 grains Tank Water Softener with Bypass and Fine Mesh Resin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backwash rates on the Ironsoft are a fraction of the requirements of ordinary iron filters, which allows the use of the Ironsoft on relatively poor producing wells
- The electronic control valve with demand initiated time clock initiated regeneration allows the dealer to precisely predict the use and installation of the proper system to achieve the desired results for the home
- Family members will all experience the improvements of treated water after installation
- 24,000 grain two-tank water softener, designed to remove hardness and iron
Specifications
- Application:
- Residential
- CE Approved:
- No
- Capacity:
- 24000 grains
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- Iron, Hardness
- Diameter:
- 8 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 12 gpm
- Height:
- 56 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 3/4 cu ft
- Volts:
- 115V
- Weight:
- 80 lb
- Width:
- 18-1/2 in