64000 grains 10 gpm Water Softener

You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 64000 grains 10 gpm Water Softener

  • Fast #
  • Part #L7LXDCS200B
  • Item #4085712
  • Manufacturer Part #7-LXDCS-200B
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 64000 grains 10 gpm Water Softener

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom control stores all system configuration and operating data, even in the event of a power outage
  • Fully adjustable regeneration cycle minimized usage of salt and water
  • Access port on the top of the tank allows the addition or removal of media without removing the control valve
  • 64,000 grain maximum capacity with 2 cubic foot of resin
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Capacity:
48000 grains
Collection:
X-Factor Series
Connection Type:
MPT
Contaminant Removal:
Hardness, Chlorine, Taste, Odor
Diameter:
13 in
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
10 gpm
Height:
67 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
100
Pressure - Maximum:
150 psi
Size:
2 cu ft
Volts:
115V
Weight:
186 lb
Width:
18-1/2 in