6 x 12 in. Cardboard Bin Box in White (Pack of 25)

You last purchased this on
 

6 x 12 in. Cardboard Bin Box in White (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 

6 x 12 in. Cardboard Bin Box in White (Pack of 25)

  • Fast #
  • Part #L661751
  • Item #7262047
  • Manufacturer Part #661751
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily fits on shelves for great storage for parts
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-39/100 in
Length:
2-9/10 in
Material:
Cardboard
Package Quantity:
Pack of 25
Product Type:
Cardboard Box
Width:
6 in