Large Display Timer

You last purchased this on
 
Sper Scientific

Large Display Timer

This product requires certification to purchase.
You last purchased this on
 
Sper Scientific

Large Display Timer

  • Fast #
  • Part #S810046C
  • Item #4930554
  • Manufacturer Part #810046C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Timer features 3/4" high digits and NIST traceability
  • Count down from up to 100 minutes with 1 second resolution
  • Convenient size
  • Includes NIST traceable certificate of compliance and battery
  • Recall the last timer setting for repetitive tests
  • Timer has a built-in stand, pocket clip and magnetic back for convenient display
  • Auto power-off feature extends battery life and only operates when the timer is idle for 10 minutes without interrupting a timing sequence
  • Short warning alarms sound at 3 and 5 minutes prior to the final 30 second alarm
  • Requires Certification

Specifications

Battery Size:
AAA
CE Approved:
Yes
Length:
2-1/2 in
Power Source:
Battery
Product Type:
Timer
Thickness:
1/2 in
Width:
2-1/2 in