1 in. IPS Plastic 90 Degree Elbow
Cepex® 1 in. IPS Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Cepex®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Length:
- 5-1/25 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No