14 x 6 in. 165 Degree Damper

You last purchased this on
 
Lau Industries/ Ruskin Company

14 x 6 in. 165 Degree Damper

  • Fast #
  • Part #LCCD7T14X6
  • Item #4695743
  • Manufacturer Part #CCD7T14X6
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lau Industries/ Ruskin Company

14 x 6 in. 165 Degree Damper

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
20 ga
Length:
6 in
Material:
Steel
UL Listed:
UL 555C
Vent Duct Shape:
Rectangular
Width:
14 in