14-15/16 x 3/4 in. Blower Assembly (Less Motor)
14-15/16 x 3/4 in. Blower Assembly (Less Motor)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Blower Type:
- Belt Drive
- Diameter:
- 3/4 in
- Height:
- 15-7/16 in
- Length:
- 14-15/16 in
- Material:
- Steel
- Product Type:
- Blower Assembly
- Width:
- 11-7/8 in