1-3/16 in. Tank to Bowl Gasket
This product has been replaced by
Manufacturer Part #463BP
1-3/16 in. Tank to Bowl Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixes leaks between tank and bowl
- Universal sponge rubber design
- Designed to fit Gerber toilets that require a thicker gasket
- Includes: (3) Stainless Steel Bolts, (3) Stainless Steel Washers, (3) Stainless Steel Nuts and (3) Rubber Washers
- Made in the USA
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1-3/16 in
- Fitting Sizes:
- 1-3/16 in
- Product Type:
- Tank to Bowl Gasket