3/8 in. Regular Beveled Faucet Washer
3/8 in. Regular Beveled Faucet Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No