Rubber Flush Valve Seal Replacement for Mansfield 210 and 211
Rubber Flush Valve Seal Replacement for Mansfield 210 and 211
Frequently Purchased Together
Product Details
- Long lasting red rubber resists chlorine, bacteria, city water treatment, hard water, and well water
- Easy to install, Mansfield flush valve seal is made of flexible rubber for a tight seal
- Fits Mansfield #210 and #211 flush valves
- 5 year warranty
- Includes: (1) valve seal
- Made in the USA
- Flush valve seal dimensions measure, outside diameter: 10-5/16 inches, inner diameter measure: 9-1/2 inches
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- [delete]Mansfield 210, Mansfield 211
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Brand:
- Mansfield
- Fits Model:
- 210, 211
- Material:
- Rubber
- Product Type:
- Flush Valve Seal
- UL Listed:
- No
- WaterSense Labeled:
- No