Lawler Manufacturing

3/4 in. FNPT Mixing Valve

Part #L7290710  |  Manufacturer Part #7290710

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FNPT

End Connections: FNPT

Valve Size: 3/4 in

Valve Type: Tub & Shower Mixing Valve

WaterSense Labeled: No