60W 24V LED Driver and Dimmer in White
60W 24V LED Driver and Dimmer in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Additional Finishes': White Material (Not Painted)/
- Dimming Notes: 100% - 1%
- Ships Via: UPS
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Lighting Style:
- Utility
- Material:
- Aluminum
- Product Type:
- Fan Light Kit
- Smart Home Enabled:
- No
- Style:
- Utilitarian
- Type:
- Fan Light Kits
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 24V
- Width:
- 2 in