Face Plate and Trim Accessory in White for 4DD and 6DD LED Drivers Plus Dimmers
Face Plate and Trim Accessory in White for 4DD and 6DD LED Drivers Plus Dimmers
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Additional Finishes': Almond/Black Material (Not Painted)/Brown/White Material (Not Painted)/
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4DD and 6DD LED Drivers Plus Dimmers
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push
- Depth:
- 1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Length:
- 2-3/4 in
- Lighting Style:
- Utility
- Number Of Gangs:
- 1
- Smart Home Enabled:
- No
- Style:
- Utilitarian
- UL Listed:
- No
- Width:
- 1/4 in