49W LED Large Wall Pack in Bronze
49W LED Large Wall Pack in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- 5 Year Limited Warranty
- Lawful for sale in California
- Average Hours Rated: 100000
- 5000 Natural Light Color Temperature
- UL Application: Outdoor
- Safety Listing: cULus - Wet
- Dimmable: Non-Dimmable
Documents
Specifications
- Application:
- Outdoor
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 70
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-1/3 in
- Length:
- 5-2/3 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 5606
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- Product Type:
- Security Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 49 W
- Width:
- 14-1/3 in