3/4 in. Thermostatic Rough-In Valve with 2-Flow Control
3/4 in. Thermostatic Rough-In Valve with 2-Flow Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Thermostatic
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/16 in
- Number of Handles:
- Three Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-5/16 in