• Cart

DESCRIPTION

Legend Valve & Fitting 1/2 x 1/2 x 1/2 in. 300 WOG IPS Bronze Wye Strainer

L105503

Fitting Sizes:

1/2 in x 1/2 in x 1/2 in

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.