1/2 in. Bronze PEX Stop & Waste Valve
511 Series 1/2 in. Bronze PEX Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-pattern body, packing and handwheel construction is more durable than competitors’ reduced-material examples
- Convenient stop-and-waste configuration
- Lead-free design is suitable for all no-lead potable water installation, in full compliance of all no-lead plumbing laws
- Available in nominal sizes 1/2 in. and 3/4 in. in FNPT, Sweat or PEX end connections
- Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs
- An electric-induction furnace cast process optimizes molten brass temperatures, resulting in superior components
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-48 Class 35, ASTM B-209, ASTM F-1807
- Collection:
- 511 Series
- Diameter:
- 2-13/100 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- GSA Approved:
- No
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- Material:
- Cast Brass, Aluminum, Rubber, Cast Iron
- Material Type:
- NBR
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Aluminum
- Valve Operator:
- Handwheel
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Stop & Waste Valve