1/2 in. Bronze PEX Stop & Waste Valve

You last purchased this on
 
Legend Valve & Fitting

1/2 in. Bronze PEX Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1/2 in. Bronze PEX Stop & Waste Valve

  • Fast #
  • Part #L107130NL
  • Item #4467532
  • Manufacturer Part #107-130NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 61-G
  • CSA
  • S-511PNL No Lead Brass Stop & Waste Valve, PEX x PEX
  • 125 CWP
  • ISO 9002
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
GSA Approved:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-41/100 in
Material:
Bronze
Pressure - Maximum:
125 psi
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve