2 in. Threaded Bronze Companion Flange

You last purchased this on
 
Legend Valve & Fitting

2 in. Threaded Bronze Companion Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 in. Threaded Bronze Companion Flange

  • Fast #
  • Part #L310248NL
  • Item #5077816
  • Manufacturer Part #310-248NL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • ANSI / NSF 372
  • WQA
  • Threaded No Lead Cast Bronze FNPT Companion Flange
  • Class 125
  • ASTM B16.15
  • ASTM B584
  • ASTM B1.20.1
  • 125 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze