3 x 2 in. HEX Galvanized Malleable Iron Bushing
3 x 2 in. HEX Galvanized Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- UL Listed
- ANSI/NSF 61
- SA Siam Class 150 Galvanized Malleable Hex Bushing
- Class 150
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron