3/4 in. Sweat x MIPS 90 Degree Brass Elbow
3/4 in. Sweat x MIPS 90 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- CSA (ANSI / NSF 61)
- No Lead Brass Sweat x MNPT Elbow
-
Lead Law Compliant
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global