3/4 in. Brass MIP x Hose No Kink Hose Bibb
R671 3/4 in. Brass MIP x Hose No Kink Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CSA
- ISO 9002
- R-671NL No Lead Brass No Kink Ball Valve Hose Bibb, MNPT
- 200 CWP
- Forged Brass
- NSF Listed
- NSF 61-G
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- R671
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Type:
- Lever
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 3/4 in