4 in. Forged Brass Full Port Sweat 400# Ball Valve
S-1001NL 4 in. Forged Brass Full Port Sweat 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom-loaded blowout-proof stem
- Maintenance-free dual o-ring stem seal
- Durable forged brass body
- Improved Dyneon® TFM PTFE seats
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 16.33, ANSI B1.20.1, ANSI B16.18, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.33
- ASTM:
- ASTM A-510 G10060, ASTM B- 124M UNS C37700, ASTM B-124 C37700
- Application:
- Cold Working Pressure, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- S-1001NL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/20 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 400#
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve