3/4 in. Barbed 90 Degree Plastic Elbow
SmartClick™ 3/4 in. Barbed 90 Degree Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ANSI/NSF 14
- ANSI/NSF 61
- SmartClick PE-RT & PEX Connector Elbow
- IAMPO Listed
-
Lead Law Compliant
Specifications
- Application:
- Plumbing
- Clean Bagged:
- No
- Collection:
- SmartClick™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No