5/8 x 3/8 in. OD Tube Oval Handle Straight Supply Stop Valve in Chrome Plated
T-582NL Series 5/8 x 3/8 in. OD Tube Oval Handle Straight Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Certified to NSF / ANSI 61-G
- End connections conform to ANSI/ASME B1.20.1 (FNPT) ANSI/ASME B16.18 (CTS) ASTM F1807 (PEX Barb)
- Third-party tested and certified in compliance with U.S. Federal Public Law 111-380(National lead-free plumbing law)
- Cold working pressure (CWP): 110 psi
- Saturated steam (WSP): Not suitable for steam service
- Available in seventeen configurations, including compression, PEX, sweat, extended-tube and FNPT inlet connections
- Manufactured in an ISO accredited facility
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM D-1784, ASTM F-1807, ASTM Z-30A
- Application:
- Cold Working Pressure
- Collection:
- T-582NL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Chrome Plated Brass
- Handle Type:
- Oval
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/50 in
- Material:
- Brass
- Material Type:
- C46400
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 110
- Pressure Class:
- 110#
- Recommended Valve Application:
- Potable Water
- Style:
- Traditional
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Seat Material:
- Rubber
- Valve Size:
- 5/8 in x 3/8 in
- Valve Stem:
- Rising
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.28 lb