1-Light 27-1/2 in. Copper Outdoor Wall Sconce
Atlas 1-Light 27-1/2 in. Copper Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Atlas
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 15-11/16 in
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Number of Lights:
- 1
- UL Listed:
- Yes
- Wall Sconce Type:
- Lantern
- Width:
- 12 in