1 in. Flare x FNPT Angle Meter Valve
T-442NL 1 in. Flare x FNPT Angle Meter Valve
Frequently Purchased Together
Product Details
Product Details
- T-442NL No Lead Bronze Meter Valve with Drain, Flare x FNPT
- ANSI/NSF 61-G
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- T-442NL
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in