3/4 x 1/2 in. Flare x FNPT Angle Meter Valve
T-442NL 3/4 x 1/2 in. Flare x FNPT Angle Meter Valve
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/NSF 61-G
- ISO 9002
- T-442NL No Lead Bronze Meter Valve with Drain, Flare x FNPT
- 125 CWP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- T-442NL
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Handle Material:
- Cast Iron
- Handle Type:
- Wheel
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Meter Angle Ball Valve