100 ft. x 3/8 in. Plastic Tubing in Clear
100 ft. x 3/8 in. Plastic Tubing in Clear
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Industrial
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 11/40 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Maximum Temperature:
- 200
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 300 psi
- Wall Thickness:
- 0.040 in