3/8 x 1/4 in. OD Tube x MNPT 90 Degree Plastic Nickel-plated Brass Reducing Elbow

You last purchased this on
 
Legris

3/8 x 1/4 in. OD Tube x MNPT 90 Degree Plastic Nickel-plated Brass Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legris

3/8 x 1/4 in. OD Tube x MNPT 90 Degree Plastic Nickel-plated Brass Reducing Elbow

  • Fast #
  • Part #L31096014
  • Item #3098350
  • Manufacturer Part #3109 60 14
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Robotics, Automotive Process, Pneumatic, Semiconductor, Textile, Packaging, Vacuum
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
176
Minimum Temperature:
-4
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
290 psi