5/32 in. Tube Straight Glass-Filled Nylon Union
5/32 in. Tube Straight Glass-Filled Nylon Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 51, ANSI 61
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 5/32 in
- Fitting Size 2:
- 5/32 in
- Fitting Sizes:
- 5/32 in
- Fitting Type:
- Union
- ISO:
- ISO 14001
- Material:
- Plastic
- Material Type:
- Glass Reinforced Nylon
- Maximum Temperature:
- 175
- Minimum Temperature:
- -4
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 290 psi