1-1/4 in. Bi-Metal Utility Bit
1-1/4 in. Bi-Metal Utility Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, effortless drilling extends battery life
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 1-1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium