12 in. 32 TPI Bi-metal Hacksaw Blade (Pack of 10)
12 in. 32 TPI Bi-metal Hacksaw Blade (Pack of 10)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- SHATTER-RESISTANT: Bi-metal construction allows blades to bend and flex without breaking
- Cuts through metals
- T2™ TECHNOLOGY: A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.023 in
- Blade Width (in):
- 1/2 in
- Number of Blades:
- 10
- Package Quantity:
- Pack of 10
- Teeth Per Inch:
- 32